Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 5"

Item #: 573677

Cat #: FEDWG4643808

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Screw Cover, Wall Mount, 8 x 8 x 5 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Screw Cover, Wall Mount, 8 x 8 x 5 Inch, Fiberglass/Gray
Also known as: FEDWG4643808

Specifications

Depth: 5 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 8 in
Mounting: Wall
Size: 8 x 8 x 5 in
IP/NEMA Rating: NEMA 4X
Depth: 5 in
Width: 8 in
Height: 8 in
Size: 8 x 8 x 5 in
Color: Gray
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)