Deep Strut 14GA 1-5/8X1-5/8 20FT PG STL

Item #: 573636

Cat #: A1400-20PG

UPC: 616013109588

Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel
Also known as: 616013109588, A1400-20PG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)