Safety Switch, 30A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R

Item #: 573635

Cat #: DH361URK2-CSA

UPC: 786685675336

Sign In or Register to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R, Auxiliary Contacts Factory Installed

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R, Auxiliary Contacts Factory Installed
Also known as: 786685675336, DH361URK2-CSA

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)