Pin & Sleeve Connector Body, 30A, 4-Pole, 3-Wire

Item #: 57355

Cat #: ARC3034BC

UPC: 781381440578

30 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires:3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Materi
Also known as: 781381440578, ARC3034BC

Specifications

Color: Metallic
Type: Connector
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Connector
Volts AC: 600

Customer Reviews

No reviews for this product
(0)