
12 Port Universal Rack Mount, Cat 5e
Item #: 57349
Cat #: 5G596-U12
UPC: 078477178454
Documents & Guides
Universal Patch Panel, Category 5e, 12-Port, Termination: 110 Style, Rack Space: 1RMU.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Universal Patch Panel, Category 5e, 12-Port, Termination: 110 Style, Rack Space: 1RMU.
GigaMax 5E Universal Patch Panel, 12-Port, 1RU, Cat 5E, Cable Management Bar Included
Also known as: 078477178454, 5G596-U12
Specifications
Mounting: | Rack |
Size: | 1RMU |
Number of Ports: | 12 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Number of Ports: | 12 |
Size: | 1RMU |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)