Decora Duplex Receptacle, 15A, 125V, 5-15R, Gray, Heavy-Duty

Item #: 573482

Cat #: 16262-GY

UPC: 078477819432

Documents & Guides
15 Amp, 125 Volt, Nema 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - Gray
Sign In or Register to view pricing and more.

Overview

15 Amp, 125 Volt, Nema 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - Gray
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Gray
Also known as: 078477819432, 16262-GY

Specifications

Type: Decorator Duplex
Color: Gray
Amps: 15
Volts AC: 125
Type: Decorator Duplex
Amps: 15
Color: Gray
Volts AC: 125

Customer Reviews

No reviews for this product
(0)