Actuator, Off-On, Red/Yellow, 48 x 48mm, IP65, Type L

Item #: 57348
Cat #: 194L-HE4L-175I
UPC: 662468219280
Sign In or Register to view pricing and more.
Documents & Guides
Actuator, Off - On, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 100A, with Locking Provision for 1 Padlock, Type L

Overview

Actuator, Off - On, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 100A, with Locking Provision for 1 Padlock, Type L
Also known as: 662468219280, 194L-HE4L-175I

Specifications

Size: 48 x 48 mm
Type: 2 Position, Actuator Handle
Color: Red/Yellow
IP/NEMA Rating: IP65
Size: 48 x 48 mm
Color: Red/Yellow
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)