This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 525, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78420
Overview
LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 525, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78420
Also known as: 046135784200, LED7MR16/DIM/830/NFL25
Specifications
Lumens: | 525 |
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Wattage: | 7 |
Color Rendering Index (CRI): | 82 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 25° |
Lumens: | 525 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 7 |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 82 |
Dimmable: | Yes |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)