Contactor, Industrial, AC Operated, 4P, 20A, 600VAC, 120VAC Coil

Item #: 57342

Cat #: 700-PK200A1

UPC: 662073727163

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Industrial, Control, 20 Amp, 600 Volt AC, 120 Volt, AC Coil, 4 Pole, 2 Normally Open Contacts

Overview

Contactor, Industrial, Control, 20 Amp, 600 Volt AC, 120 Volt, AC Coil, 4 Pole, 2 Normally Open Contacts
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-PK200A1 from Rockwell Automation® is a 600 V industrial relay with standard and time delay. Its specifications include: 20 A AC,2 NO, open type rail mount, and 110 V 50 Hz / 115-120 V 60 Hz.
Also known as: 662073727163, 700-PK200A1

Specifications

Volts AC Control: 120
Type: Control, Contactor, Industrial
Mounting: Surface
Amps: 20
Poles: 4
Volts AC: 600
Volts AC Control: 120
Mounting: Surface
Poles: 4
Type: Control, Contactor, Industrial
Amps: 20
Volts AC: 600

Customer Reviews

No reviews for this product
(0)