Breaker, Bolt On, Type CHH, 2P, 100A, 100kAIC, 240VAC

Item #: 573410

Cat #: CHH2100

UPC: 782113132570

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Breaker, Bolt On, Type CHH, 100k AIC, 240 Volt AC

Overview

100 Amp, 2-Pole, Breaker, Bolt On, Type CHH, 100k AIC, 240 Volt AC
Also known as: 782113132570, CHH2100

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 100
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)