This product may not be available in all locations.
3
more
![Breaker, 100A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out Breaker, 100A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out](https://rexel-cdn.com/products/thqc21100wlfront.jpg?i=625692B6-322E-402F-A27C-91C00976D252&f=420)
Breaker, 100A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out
Item #: 57341
Cat #: THQC21100WL
UPC: 783164131598
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. 00WL Amps 100 A 00WL1598
Also known as: 783164131598, THQC21100WL
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)