.56 hole seal light gray

Item #: 57334

Cat #: AS056MLG

UPC: 783510160760

Sign In or Register to view pricing and more.
Documents & Guides
Hol-Sealers Hole Seals, 0.56in Dia., Lt Gray, Steel

Overview

Hol-Sealers Hole Seals, 0.56in Dia., Lt Gray, Steel
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with HOFFMAN Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Also known as: 783510160760, AS056MLG

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Color: Light Gray
IP/NEMA Rating: NEMA 3
Material: Steel

Customer Reviews

No reviews for this product
(0)