This product may not be available in all locations.
30.5 Mm, Heavy-Duty Selector Switch, Key Operated
Item #: 573312
Cat #: 10250T15113H620
UPC: 782114959107
Sign In or Register to view pricing and more.
30.5 Mm, Heavy-Duty Water-Tight/Oil-Tight, Selector Switch, Chrome Bezel, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, 3 Key Removal Code, Cam 1
Overview
30.5 Mm, Heavy-Duty Water-Tight/Oil-Tight, Selector Switch, Chrome Bezel, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, 3 Key Removal Code, Cam 1
Also known as: 782114959107, 10250T15113H620
Specifications
Type: | Metallic |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Metallic |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)