16x14x6 S.S.

Item #: 573255

Cat #: SCE-1614CHNFSS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SCE SCE-1614CHNFSS 16x14x6 S.S. CHNF Enclosure

Overview

SCE SCE-1614CHNFSS 16x14x6 S.S. CHNF Enclosure
Also known as: SCE-1614CHNFSS

Specifications

Height: 16 in
Depth: 6 in
Width: 14 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 16 in
Width: 14 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)