Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, For Micro, Bulletin A80hs (hole Seals), Size/dims: 0.56in Dia., Material/finish: Ss Type 304
Overview
Hole Seal, For Micro, Bulletin A80hs (hole Seals), Size/dims: 0.56in Dia., Material/finish: Ss Type 304
Also known as: 783510155063, AS056MSS
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Color: | Stainless |
IP/NEMA Rating: | NEMA 3 |
Diameter: | 1/2 in |
Color: | Stainless |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)