Starter, Miniature Eco, 4.0 - 6.3A, 24VDC, Electronic Coil

Item #: 573123

Cat #: 190S-ANEJ2-CB63C

UPC: 612598844616

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 4.0 - 6.3 Amp, 24 Volt DC Electronic Coil

Overview

Starter, Miniature Eco, Direct On-Line, 4.0 - 6.3 Amp, 24 Volt DC Electronic Coil
Also known as: 612598844616, 190S-ANEJ2-CB63C

Specifications

Volts DC Control: 24
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 4 - 6.300
Volts DC Control: 24
Type: Starter, Motor Controller
Amps Range: 4 - 6.300
Poles: 3
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)