![Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 400 MCM, 3/8" Stud Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 400 MCM, 3/8" Stud](https://rexel-cdn.com/products/ya32lnt38.jpg?i=83A07D74-A8D7-4557-8406-26E70E4FECA0&f=420)
Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 400 MCM, 3/8" Stud
Item #: 573052
Cat #: YA32LNT38
UPC: 781810055151
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 400 MCM, 3/8" Stud Size, Color Coded Blue
Overview
Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 400 MCM, 3/8" Stud Size, Color Coded Blue
Inspection window allows for visual verification that the wire has been fully inserted prior to crimping the lug; not recommended in highly corrosive environments as the wire in the barrel is exposed to corrosive elements when installed. Narrow tongue/tang is designed for limited space applications. Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the strands. Short/Standard length barrel is recommended for installations with limited space requirements.
Also known as: 781810055151, YA32LNT38
Specifications
Color: | Blue |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 400 |
Color: | Blue |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 400 |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)