Compression Lug, 4/0 Flex, One Hole, Copper

Item #: 573051

Cat #: YAV28LNT38FX

UPC: 781810343678

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 4/0 Flex, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Narrow Tongue Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Purple Color Code, 15 Die Index.

Overview

Compression Lug, 4/0 Flex, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Narrow Tongue Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Purple Color Code, 15 Die Index.
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.
Also known as: 781810343678, YAV28LNT38FX

Specifications

Standards: California Proposition 65
Stud Size: 3/8 in
Standards: California Proposition 65
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)