1-1/2" Deep, 4" Octagon Ceiling Box with Hanger

Item #: 572986

Cat #: FFS561LOBH

UPC: 687855001422

Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Ceiling Box with Bar Hanger, Metallic. Depth: 1-1/2". Side Knockouts: (3) 1/2' . Adjustable Length: 16" to 24". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 15.5".

Overview

4" Octagon Ceiling Box with Bar Hanger, Metallic. Depth: 1-1/2". Side Knockouts: (3) 1/2' . Adjustable Length: 16" to 24". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 15.5".
Also known as: 687855001422, FFS561LOBH

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 15.500 in³

Customer Reviews

No reviews for this product
(0)