Breaker, 15A, 1P, 120/240V, Q-Line, 10 kAIC, Lug In/Lug Out, GFCI

Item #: 57292

Cat #: THQC1115GF

UPC: 783164135763

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter

Overview

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter
Also known as: 783164135763, THQC1115GF

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 15
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Mounting: Panel
Poles: 1
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 15
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)