Disconnect Switch, Non Fusible, 30A, 600VAC, 250VDC, 3P, Kitted

Item #: 572887

Cat #: 194R-N30-1753-PYS2

UPC: 885630849959

Documents & Guides
Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Red/Yellow Pistol Handle, 21 Inch Shaft
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Red/Yellow Pistol Handle, 21 Inch Shaft
Also known as: 885630849959, 194R-N30-1753-PYS2

Specifications

Type: Disconnect Switch, Non-Fused, Kitted
Poles: 3
Volts DC: 250
Mounting: Surface
Length: 21 in
Color: Red/Yellow
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Non-Fused, Kitted
Volts DC: 250
Length: 21 in
Amps: 30
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Color: Red/Yellow
Volts AC: 600

Customer Reviews

No reviews for this product
(0)