SQD 9001KR8YH25 PUSH BUTTON 600VAC

Item #: 572855

Cat #: 9001KR8YH25

UPC: 785901909286

Sign In or Register to view pricing and more.
SQD 9001KR8YH25 PUSH BUTTON 600VAC 10A 30MM T-K

Overview

SQD 9001KR8YH25 PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901909286, 9001KR8YH25

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)