Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Nipple, 1/2 Inch/16 Metric Pipe Size x 3 Inch/76.2 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Rigid Aluminum, Gray
Overview
PVC Coated Conduit Nipple, 1/2 Inch/16 Metric Pipe Size x 3 Inch/76.2 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Rigid Aluminum, Gray
Also known as: 704508397579, NPL1/2X3SA-G
Specifications
Color: | Gray |
Length: | 3 in |
Material: | PVC Coated Aluminum |
Color: | Gray |
Material: | PVC Coated Aluminum |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)