6W MR16 LED Lamp, 30K

Item #: 572803

Cat #: LED7MR16/DIM/830/NFL25/RP

UPC: 046135725241

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 350, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 35,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 72524

Overview

Dimmable LED Lamp, 6W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 350, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 35,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 72524
Also known as: 046135725241, LED7MR16/DIM/830/NFL25/RP

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 82
Lumens: 350
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 350
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 6
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)