SQD 8502SFG2V02S CONTACTOR 600VAC

Item #: 572801

Cat #: 8502SFG2V02S

UPC: 785901619987

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8502SFG2V02S CONTACTOR 600VAC 135AMP NEMA +OPTIONS

Overview

SQD 8502SFG2V02S CONTACTOR 600VAC 135AMP NEMA +OPTIONS
Also known as: 785901619987, 8502SFG2V02S

Specifications

Phase: 3
Size: 4
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Size: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)