30A 3P 600V 3W FUSED HD TYPE 1

Item #: 57280

Cat #: HF361

UPC: 783643151000

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 600V A. Rating 30A Wattage 3W No. Of Poles 3P F. Rating 60Hz Action SINGLE THROW Material STEEL Enclosure TYPE 1. 2-3 point mounting holes. O. Cycles 10000 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions INDOOR

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 600V A. Rating 30A Wattage 3W No. Of Poles 3P F. Rating 60Hz Action SINGLE THROW Material STEEL Enclosure TYPE 1. 2-3 point mounting holes. O. Cycles 10000 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions INDOOR
Heavy Duty Safety Switches are available in 30 -1200 A ratings, in Type 1, 3R, 12 and 4X enclosures and in 2, 3, 4 and 6 pole versions. Fusible models are available for either 240 V AC max. or 600 V AC or 600 V DC applications. Non-fusible versions are available in 600 V AC max ratings and can be used on any AC voltage through 600 V AC. Fusible versions accept Class H fuses as standard in 30-600 A ratings and can be converted to Class R fusing only with a field installed kit. 600 V rated fusible switches in 30-600 A ratings can be converted to accept Class J fuses by simply moving their load base. 800 and 1200 A fusible switches accept Class L fuses. All accept aux contact kits. Neutrals are either factory installed or can be field added. All are UL98 listed (rotary switches are UL508 listed and solar disconnects are listed as UL1741 PV switches).
Also known as: 783643151000, HF361

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)