Horizontal Mount, 3R, 12x12x6

Item #: 57276

Cat #: A12R126HM

UPC: 783510153564

Sign In or Register to view pricing and more.
Documents & Guides
Horizontal-Mount, NEMA Type 3R, Dimensions: 12" x 12" x 6"

Overview

Horizontal-Mount, NEMA Type 3R, Dimensions: 12" x 12" x 6"
Horizontal-Mount, Type 3R eliminates the need of a vertical mounting structure in applications such as such as rooftops or pads. It is used as a wiring, junction or pull box outdoor in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510153564, A12R126HM

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Material: Steel
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)