Compression Lug, Copper, Narrow Tongue, 1 Hole

Item #: 572663

Cat #: YA25LNT14

UPC: 781810282076

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, Narrow Tongue, 1 Hole with Inspection Window, 1/0 AWG, 1/4" Stud, Short Barrel, Tin Plated

Overview

Compression Lug, Copper, Narrow Tongue, 1 Hole with Inspection Window, 1/0 AWG, 1/4" Stud, Short Barrel, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810282076, YA25LNT14

Specifications

Material: Copper
Volts AC: 600
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Stud Size: 1/4 in
Material: Copper
Color: Pink
Allowable Gauge Range: 1/0
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)