AUS AB-6636GST 6X6X36 N3/12 SCR CVR

Item #: 572576

Cat #: AB-6636GST

UPC: 707353020470

Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-6636GST 6X6X36 N3/12 SCR CVR GALV GSKT TROUGH

Overview

AUS AB-6636GST 6X6X36 N3/12 SCR CVR GALV GSKT TROUGH
Also known as: 707353020470, AB-6636GST

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 36 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)