This product has been discontinued.
12V LED Tape Lighting, 2 inch section, 2700K
Item #: 572567
Cat #: 98675SW-15
UPC: 785652211997
Sign In or Register to view pricing and more.
Documents & Guides
12V LED Tape Lighting, 2 Inch Section, 2700K, White
Overview
12V LED Tape Lighting, 2 Inch Section, 2700K, White
Also known as: 785652211997, 98675SW-15
Specifications
Volts AC: | 12 |
Length: | 2 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC: | 12 |
Color Temperature: | 2700 (Warm White) |
Length: | 2 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)