Junction Box, NEMA 4X, Screw Cover, 64 mm x 98 mm x 34 mm, Aluminum

Item #: 572502

Cat #: 1565250000

UPC: 008190085029

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Screw Cover, 64 mm x 98 mm x 34 mm, Aluminum

Overview

Junction Box, NEMA 4X, Screw Cover, 64 mm x 98 mm x 34 mm, Aluminum
Also known as: 008190085029, 1565250000

Specifications

Width: 98 mm
Depth: 34 mm
Height: 64 mm
Mounting: Surface
Size: 64 x 98 x 34 mm
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Width: 98 mm
Height: 64 mm
Size: 64 x 98 x 34 mm
IP/NEMA Rating: NEMA 4X
Depth: 34 mm
Mounting: Surface
Material: Aluminum

Customer Reviews

No reviews for this product
(0)