3-Way Lighted Handle Toggle Switch, 20A, 120V, Red, LIT WHEN OFF

Item #: 572482

Cat #: 1223-LHR

UPC: 078477546758

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back & Side Wired, - Red

Overview

20 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back & Side Wired, - Red
Also known as: 078477546758, 1223-LHR

Specifications

Type: Toggle Switch, Extra Heavy Duty Specification Grade, Illuminated Off, Self-Grounding, Back and Side Wired
Color: Red
Volts AC: 120
Amps: 20
Type: Toggle Switch, Extra Heavy Duty Specification Grade, Illuminated Off, Self-Grounding, Back and Side Wired
Volts AC: 120
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)