This product may not be available in all locations.
NEMA Motor Starter, Type S, nonreversing, Size 5, 270A, 200 HP at 460 VAC
Item #:
572475
Cat #:
8536SGW11V06
UPC:
785901503736
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, nonreversing, Size 5, 270A, 200 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 480 VAC coil, NEMA 4/4X, 10 kA SSCR
Overview
NEMA Motor Starter, Type S, nonreversing, Size 5, 270A, 200 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 480 VAC coil, NEMA 4/4X, 10 kA SSCR
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 5 non-reversing starter has a 270 ampere rating. This NEMA Size 5 motor starter has 3 phase ratings of 75 HP at 200 VAC, 100 HP at 230 VAC and 200 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 10 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for common control. This NEMA starter is in a NEMA 4 & 4X brushed stainless steel watertight and dusttight enclosure. This enclosure is 47.22 inches tall, 17.22 inches wide and 12.63 inches deep. A wide variety of accessories are available for Type S starters. Type S NEMA starters are UL listed and CSA certified.
Also known as: 785901503736, 8536SGW11V06
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 5 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Phase: | 3 |
Size: | 5 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)