Contactor, Industrial, AC Operated, 12P, 10A, 600VAC, 120VAC Coil

Item #: 57247

Cat #: 700-P1200A1

UPC: 662073727255

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Industrial, Control, 10 Amp, 600 Volt AC, 120 Volt, AC Coil, 12 Pole, 12 Normally Open Contacts

Overview

Contactor, Industrial, Control, 10 Amp, 600 Volt AC, 120 Volt, AC Coil, 12 Pole, 12 Normally Open Contacts
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-P1200A1 from Rockwell Automation® is a 600 V industrial relay with standard and time delay. Its specifications include: 10 A AC, 12 NO, open type rail mount, and 110 V 50 Hz / 115-120 V 60 Hz.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073727255, 700-P1200A1

Specifications

Volts AC Control: 120
Type: Control, Contactor, Industrial
Amps: 10
Mounting: Surface
Volts AC: 600
Poles: 12
Volts AC Control: 120
Amps: 10
Volts AC: 600
Type: Control, Contactor, Industrial
Mounting: Surface
Poles: 12

Customer Reviews

No reviews for this product
(0)