Hole Seal, Gasketed, Oil Tight, 2", Painted Steel

Item #: 57238

Cat #: AS200LG

UPC: 783510155773

Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, for 2" Conduit. Gasketed, Oil Tight, Size/Dims: 3" Diameter, Material/Finish: Steel/Light Gray

Overview

Hole Seal, for 2" Conduit. Gasketed, Oil Tight, Size/Dims: 3" Diameter, Material/Finish: Steel/Light Gray
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS050LG Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510155773, AS200LG

Specifications

IP/NEMA Rating: IP66, NEMA 3
Diameter: 3 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3
Color: Gray
Special Program: Hoffman On Demand
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)