Ratchet Wrench

Item #: 57232

Cat #: 34941

UPC: 783310349419

Sign In or Register to view pricing and more.
Documents & Guides
Hex Ratchet Wrench, Hex Size: 1".

Overview

Hex Ratchet Wrench, Hex Size: 1".
Ratchet Wrench 1" Hex allows use with both 3/8" and 3/4" Draw Stud
Also known as: 783310349419, 34941

Specifications

Diameter: 1 in
Type: Manual Punch Ratchet Tool
Diameter: 1 in
Type: Manual Punch Ratchet Tool

Customer Reviews

No reviews for this product
(0)