Relay, Ice Cube, 5A, 8-Pin, 1PDT, 120VAC Coil, No Options

Item #: 572238

Cat #: KAP-5AG-120

UPC: 78519120665

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 8-Pin, 1-Pole Double Throw, AgCdO Contacts, 120 Volt AC Coil, No Options

Overview

Relay, Ice Cube, 5 Amp, 8-Pin, 1-Pole Double Throw, AgCdO Contacts, 120 Volt AC Coil, No Options
Also known as: 78519120665, KAP-5AG-120

Specifications

Volts AC Control: 120
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 1
Base: 8-Pin
Volts AC Control: 120
Type: Relay, IceCube
Poles: 1
Amps: 5
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)