Drive, AC, 195-528VAC 3-Ph, 32.5A, Servo Motor

Item #: 572231

Cat #: 2198-H070-ERS

UPC: 884951282834

Documents & Guides
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 32.5 Amp, Frame Size 3, Servo Motor Rated, Hardwired STO
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 32.5 Amp, Frame Size 3, Servo Motor Rated, Hardwired STO
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H070-ERS from Rockwell Automation® is a Kinetix 5500 servo drive with 57.5 A peak current output. And it has three phase 190 - 528 V AC input.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951282834, 2198-H070-ERS

Specifications

Type: Servo Drive
Size: Frame 3
Wattage: 14.600 kW, 7.200 kW
Type: Servo Drive
Wattage: 14.600 kW, 7.200 kW
Size: Frame 3

Customer Reviews

No reviews for this product
(0)