Advanced touchscreen panel, Harmony GTO, stainless 320 x 240 pixels QVGA, 5.7" TFT, 96 MB

Item #: 572128

Cat #: HMIGTO2315

UPC: 785901713227

Sign In or Register to view pricing and more.
Advanced touchscreen panel, Harmony GTO, stainless 320 x 240 pixels QVGA, 5.7" TFT, 96 MB

Overview

Advanced touchscreen panel, Harmony GTO, stainless 320 x 240 pixels QVGA, 5.7" TFT, 96 MB
This Magelis GTO IP66K touchscreen operator interface (HMI) is supplied with 24V DC, has a 5.7" color TFT LCD display with a stainless steel frame, 320 x 240 pixels (QVGA) and 96MB EPROM. It also has 1 host + 1 mini-B USB ports, 1 RS232C port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Also known as: 785901713227, HMIGTO2315

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)