COP TFFN16STR19WHT4@500CN

Item #: 572107

Cat #: TFFN16STR19WHT4@500CN

UPC: 980100100520

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP TFFN16STR19WHT4@500CN TFFN-16-WHT-19STR-CU-4@500C

Overview

COP TFFN16STR19WHT4@500CN TFFN-16-WHT-19STR-CU-4@500C
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100100520, TFFN16STR19WHT4@500CN

Specifications

Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Length: 500 ft
Color: White
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)