70W MH Wallpack Cube

Item #: 572067

Cat #: OWPC70M120LPDDBM2

UPC: 784231724255

Sign In or Register to view pricing and more.
70W MH Wallpack CubeWallpack, 70W MH, 120V. Lamp Included.

Overview

70W MH Wallpack CubeWallpack, 70W MH, 120V. Lamp Included.
Also known as: 784231724255, OWPC70M120LPDDBM2

Specifications

Type: Wallpack
Wattage: 70
Volts AC: 120
Color: Bronze
Material: Aluminum
Light Technology: HID
Type: Wallpack
Volts AC: 120
Material: Aluminum
Wattage: 70
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)