Hole seal, 1 conduit lt gray

Item #: 57190

Cat #: AS100LG

UPC: 783510155766

Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Size: 1 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Hole Seal, Size: 1 Inch, Material/Finish: Steel/Gray Powder Coat
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS050LG Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510155766, AS100LG

Specifications

IP/NEMA Rating: IP66, NEMA 3
Diameter: 1 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 3
Color: Gray
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)