External Rotary Handle, TeSys GS, Red, Front Mounting, 2 Positions I-O, NEMA 4/4X

Item #: 571883

Cat #: GS2AH420

UPC: 785901014393

Sign In or Register to view pricing and more.
External Rotary Handle, TeSys GS, Red, Front Mounting, 2 Positions I-O, NEMA 4/4X, GS, 30 Amp, Compact UL

Overview

External Rotary Handle, TeSys GS, Red, Front Mounting, 2 Positions I-O, NEMA 4/4X, GS, 30 Amp, Compact UL
TeSys GS external operating handle for 3-pole 30A UL fuse switch-disconnectors GS1DDU, GS1DU. Black handle with grey front plate, padlockable, to be mounted on door of an enclosure with NEMA protection 1, 3R, 4, 4X, 12, for front side operation. To be completed with a shaft for external operator GS2AE, several lengths available (to be ordered separately). Green Premium compliant (RoHS/REACh).
Also known as: 785901014393, GS2AH420

Specifications

Type: Disconnect Switch, Pistol, Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red/Yellow
Amps: 30
Mounting: Shaft
Standards: California Proposition 65
Type: Disconnect Switch, Pistol, Handle
Color: Red/Yellow
Mounting: Shaft
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)