AC Drive, PowerFlex 755, Open Type, 72A, 37kW ND, 30kW HD 400VAC, 3PH, Frame 4

Item #: 571876

Cat #: 20G11NC072JA0NNNNN

UPC: 884951070493

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 755, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 72 Amps, 37 kW Normal Duty, 30 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 72 Amps, 37 kW Normal Duty, 30 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW
Also known as: 884951070493, 20G11NC072JA0NNNNN

Specifications

Type: AC Drive
Amps: 72
Wattage: 30 kW, 37 kW
Volts AC: 400
Size: Frame 4
Type: AC Drive
Wattage: 30 kW, 37 kW
Size: Frame 4
Amps: 72
Volts AC: 400

Customer Reviews

No reviews for this product
(0)