Twist-Lock Plug 30A, 125/250V, L14-30P, 3P4W, Black/White

Item #: 57185

Cat #: HBL2711

UPC: 783585039145

Twist-Lock Plug, 30A, 125/250V AC, L14-30P, 3-Pole 4-Wire Grounding, Black/White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twist-Lock Plug, 30A, 125/250V AC, L14-30P, 3-Pole 4-Wire Grounding, Black/White
The Hubbell HUBHBL2711 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039145, HBL2711

Specifications

Type: Grounding, Plug
Volts AC: 120, 240
Color: Black/White
Amps: 30
Material: Brass
NEMA Configuration: L14-30P
Type: Grounding, Plug
Color: Black/White
Material: Brass
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30P

Customer Reviews

No reviews for this product
(0)