Ul 1077 Mcb D Curve 1 Pole 20 Amp Breaker

Item #: 571844

Cat #: WMZS1D20

UPC: 786685258898

Sign In or Register to view pricing and more.
Ul 1077 Mcb D Curve 1 Pole 20 Amp Breaker

Overview

Ul 1077 Mcb D Curve 1 Pole 20 Amp Breaker
Also known as: 786685258898, WMZS1D20

Specifications

Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)