Zone Distribution Enclosure, 6-port (empty)
Item #: 571825
Cat #: ZDMB6B
UPC: 769555057340
Sign In or Register to view pricing and more.
Documents & Guides
Zone Distribution Enclosure, 6-port (empty)
Overview
Zone Distribution Enclosure, 6-port (empty)
This small enclosure accepts all OCC fiber optic adapter plates and provides splicing options for up to 12 fibers. The ZDMB6B is an affordable solution that provides easy installations and customizable configurations.
Also known as: 769555057340, ZDMB6B
Specifications
Width: | 7 in |
Color: | Black |
Height: | 6 in |
Mounting: | Wall |
Depth: | 1.920 in |
Width: | 7 in |
Height: | 6 in |
Depth: | 1.920 in |
Color: | Black |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)