ThermTrans, 2-Sided Heatshrink Tubing, M

Item #: 571807

Cat #: H200X122H2T-2

UPC: 074983207275

Sign In or Register to view pricing and more.
The thermal transfer military grade printable heat-shrink label in yellow is two-sided with a 0.75" (19.1 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.22" high (50.8 x 31.0 mm). The heat-shrink sleeve is designed to provide a

Overview

The thermal transfer military grade printable heat-shrink label in yellow is two-sided with a 0.75" (19.1 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.22" high (50.8 x 31.0 mm). The heat-shrink sleeve is designed to provide a
Also known as: 074983207275, H200X122H2T-2

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow

Customer Reviews

No reviews for this product
(0)