Fuse, 10A, 600VAC, 300VDC, Class J, Time delay, 200kA AC, 20kA DC

Item #: 571785

Cat #: JTD010

UPC: 079458202090

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 10 Amp, 600 Volt AC, 300 Volt DC, Class J, Time Delay, 200kA AC, 20kA DC

Overview

Fuse, 10 Amp, 600 Volt AC, 300 Volt DC, Class J, Time Delay, 200kA AC, 20kA DC
The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.
Also known as: 079458202090, JTD010

Specifications

Length: 2 1/4 in
Amps: 10
Diameter: 13/16 in
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Speed: Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 2 1/4 in
Diameter: 13/16 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 10
Class: J
Volts DC: 300
Speed: Slow Blow
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)