Sign In or Register to view pricing and more.
Documents & Guides
Hol-Sealers Hole Seals, 1.56 Dia., Lt Gray, Steel
Overview
Hol-Sealers Hole Seals, 1.56 Dia., Lt Gray, Steel
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with HOFFMAN Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Also known as: 783510155759, AS075LG
Specifications
Diameter: | 3/4 in |
IP/NEMA Rating: | IP66, NEMA 3 |
Color: | Gray |
Material: | Steel |
Diameter: | 3/4 in |
Color: | Gray |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)